3/4 in. FGHT x FNPT Brass Adapter

Part #A7074011212  |  Item #4846298  |  Manufacturer Part #707401-1212

Call for Pricing

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #A7074011212Mfr. Part #707401-1212

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: FGHT

End Connection 2: FNPT

End Connections: FGHT x FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Adapter, Straight

Lead Law Compliant: Yes

Length: 1-1/8 in

Material: Brass

Maximum Pressure: 500 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

Temperature Range: -65 to 250 Deg F