Andrea® 13 65-3/4 x 41-7/8 in. Air Bath Drop-In Bathtub with Center Drain in White

Part #MTIAST103WHDI  |  Item #4267141  |  Manufacturer Part #AST103-WH-DI

$ 4,316.25 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 20 air jets and heated air blower
  • Pre-leveled foam base increases overall height 2-3"
  • Aromatherapy

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 114 gal

Collection: Andrea® 13

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 19 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 22-5/8 in

Horsepower: 1 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 20

Origin: Domestic

Overall Length: 65-3/4 in

Overall Width: 41-7/8 in

Pump Location: Reversible

Shape: Rectangular

Size: 65-3/4 in x 41-7/8 in

UL Listed: Yes

Volts: 110V