65-3/4 x 41-7/8 in. Air Bath Drop-In Bathtub with Center Drain in White

You last purchased this on
 

Andrea® 13 65-3/4 x 41-7/8 in. Air Bath Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

Andrea® 13 65-3/4 x 41-7/8 in. Air Bath Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #MTIAU103WHDI
  • Item #4265881
  • Manufacturer Part #AU103-WH-DI
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features 6 point-massage and 12 micro-jets with Tsubo massage
  • Pre-leveled foam base increases overall height 2-3"
  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Aromatherapy
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ANSI:
ANSI Z124.1, ANSI A112.19.7
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
114 gal
Collection:
Andrea® 13
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
19 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
22-5/8 in
Horsepower:
2 hp
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
38
Origin:
Domestic
Overall Length:
65-3/4 in
Overall Width:
41-7/8 in
Pump Location:
Reversible
Shape:
Rectangular
Size:
65-3/4 in x 41-7/8 in
UL Listed:
Yes
Volts:
110V