65-3/4 x 41-7/8 in. Whirlpool Drop-In Bathtub with Center Drain in White
Andrea® 13 65-3/4 x 41-7/8 in. Whirlpool Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 2-bhp pump
- The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- All Designer Collection tubs are hand crafted with pride in the USA
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1, ANSI A112.19.7
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 114 gal
- Collection:
- Andrea® 13
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 19 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 22-5/8 in
- Horsepower:
- 2 hp
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Origin:
- Domestic
- Overall Length:
- 65-3/4 in
- Overall Width:
- 41-7/8 in
- Pump Location:
- Reversible
- Shape:
- Rectangular
- Size:
- 65-3/4 in x 41-7/8 in
- UL Listed:
- Yes
- Volts:
- 110V