54 x 30 in. Air Bath Drop-In Bathtub with End Drain in Biscuit

You last purchased this on
 

Andrea® 26 54 x 30 in. Air Bath Drop-In Bathtub with End Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 

Andrea® 26 54 x 30 in. Air Bath Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #MTIP226UBIDI
  • Item #7206134
  • Manufacturer Part #P226U-BI-DI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in severaldesigner colors.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • The result is molded stone. 100% solid.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
ANSI:
ANSI Z124.1, ANSI 112.19.7
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CSA Certified:
Yes
Capacity:
32 gal
Collection:
Andrea® 26
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Configuration:
Whirlpool
Depth:
11-1/2 in
Drain Location:
End
Drain Opening:
2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
14-3/4 in
Horsepower:
2 hp
IAPMO Listed -:
No
Installation Type:
Drop-in, Undermount
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
8
Origin:
Domestic
Overall Length:
54 in
Overall Width:
30 in
Pump Location:
Right
Shape:
Rectangular
Size:
54 in x 30 in
UL Listed:
Yes
Volts:
110V