86 x 36 in. Air Bath Drop-In Bathtub with Center Drain in Almond

You last purchased this on
 

Andrea® 27 86 x 36 in. Air Bath Drop-In Bathtub with Center Drain in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 

Andrea® 27 86 x 36 in. Air Bath Drop-In Bathtub with Center Drain in Almond

  • Fast #
  • Part #MTIAE229ALDI
  • Item #7390647
  • Manufacturer Part #AE229-AL-DI
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in severaldesigner colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CSA Certified:
Yes
Capacity:
109 gal
Collection:
Andrea® 27
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Configuration:
Whirlpool
Depth:
16 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
19-3/4 in
Horsepower:
2 hp
IAPMO Listed -:
No
Installation Type:
Drop-in, Undermount
Light Bulb Type:
LED
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
30
Number of Lights:
2
Origin:
Domestic
Overall Length:
86 in
Overall Width:
36 in
Pump Location:
Reversible
Shape:
Rectangular
Size:
86 in x 36 in
UL Listed:
Yes
Volts:
110V