Andrea® 27 86 x 36 in. Air Bath Drop-In Bathtub with Center Drain in Almond

Part #MTIAEAP229ALUM  |  Manufacturer Part #AEAP229-AL-UM

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in severaldesigner colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

Bulb Type: LED

CSA Certified: Yes

Capacity: 109 gal

Collection: Andrea® 27

Color Finish: Almond

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 16 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 19-3/4 in

Horsepower: 2 hp

IAPMO Listed: No

Installation Type: Drop-in, Undermount

Material: Acrylic

NSF Certified: No

Number Of Jets: 38

Number Of Lights: 2

Origin: Domestic

Overall Length: 86 in

Overall Width: 36 in

Pump Location: Reversible

Shape: Rectangular

Size: 86 in x 36 in

Type: MTIAEAP229ALUM

UL Listed: Yes

Volts: 110V