Andrea® 6 60 x 32 in. Whirlpool Drop-In Bathtub with Left Drain in White

Part #MTIP96UWHDI  |  Item #4269901  |  Manufacturer Part #P96U-WH-DI

$ 4,046.25 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Includes 2-bhp pump and inline heater
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 20

ANSI Specifications: [ANSI Z124.1, ANSI A112.19.7]

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 57 gal

Collection: Andrea® 6

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 14-1/4 in

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 18-1/4 in

Horsepower: 2 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Origin: Domestic

Overall Length: 60 in

Overall Width: 32 in

Pump Location: Right

Shape: Rectangular

Size: 60 in x 32 in

UL Listed: Yes

Volts: 110V