8-4/5 x 7-2/5 in. Facial Tissue Flat Box in White

Part #APRGEO4836014  |  Item #7464651  |  Manufacturer Part #4836014

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium 2-ply white facial tissue is ideal for image-conscious office, lodging and medical facilities
  • Packaged in the exclusive color-coded perforated EZ Access® carton, designed for easy opening, accessing and storage
  • Includes convenient color indicator sheets signaling the need for replacement

Specifications

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 8-4/5 in

Width: 7-2/5 in