15 x 15 in. Changing Table Wax Dry Wax liner

Part #A3101515  |  Item #7477284  |  Manufacturer Part #310

Call for Pricing per CASE

Length:

15 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium size changing table liner
  • FDA/USDA approved paper
  • Made from biodegradable materials in the USA
  • Protects the child as well as the surface
  • Eliminates cross contamination
  • Sheet size: 15" x 15"

Specifications

Color Finish: White

Length: 15 in

Product Type: Wax liner

Type: HP332862

UL Listed: No

Width: 15 in