Ansell
ActivArmr® Size 9 DuPont™ Kevlar® Fiber Gloves in White
Part #ANS285815 | Item #7478068 | Manufacturer Part #28-507-9
Call for Pricing
per DOZEN
Glove Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Flexible nitrile coating provides excellent cut and abrasion resistance and superior grip without sacrificing dexterity
- Two piece liner features cut resistant DuPont™ Kevlar® in high stress areas
- Ergonomic design ensures a natural, comfortable fit
- Nitrile safety cuff delivers added wrist and forearm protection
- Industries: Aerospace, Appliance Manufacturing, Automotive, General Industry, HVAC/Sheet Metal Users/Window Glazers, Metal Fabrication, Plumbers, Public Utilities
- Ideal applications: handling abrasive or sharp-edged building materials, andling and assembling HVAC components, Handling door panels, hoods and other sharp-edged materials, Handling heavy metals and trimming/cutting plastic, carpet and cardboard, Heavy-duty handling of castings, cores and fabricated metals, sheet metal handling and finishing
- Coating material: brown foam nitrile
- Coating style: palm coated
- Size: 9
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI Abrasion 3, ANSI Cut Level 2]
CE Approved: No
Collection: ActivArmr®
Color Finish: White
Color Finish Category: Whites
Disposable: No
Glove Size: 9
Glove Type: Industrial
Material: DuPont™ Kevlar® Fiber
Reusable: Yes