17 mil Latex Agriculture and Chemical Resistant Reusable Gloves in Blue Size 7
AlphaTec® 17 mil Latex Agriculture and Chemical Resistant Reusable Gloves in Blue Size 7
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Treated natural rubber: Reduced risk of allergic reactions
- Ultrathin 17 mil/0.43mm palm: Ensuring durability despite thinness
- Food handling certification: PPE gloves compliant with FDA standards
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-412
- CE Approved:
- Yes
- Collection:
- AlphaTec®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- 7
- Glove Type:
- Agriculture, Chemical Resistant, Food Processing, Manufacturing
- ISO:
- ISO 374-1:2016, ISO 374-5:2016
- Length:
- 12 in
- Material:
- Latex
- Reusable:
- Yes
- Thickness:
- 17 mil