AlphaTEC® Size 8 17 mil Latex Rubber Glove

Part #A883568  |  Item #7962855  |  Manufacturer Part #88-356 8

Call for Pricing EACH

Glove Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASTM Specifications: ASTM D-412

Application: Food Processing

CE Approved: No

Collection: AlphaTEC®

Color Finish: Sky Blue

Color Finish Category: Blues

Disposable: No

Glove Size: 8

Glove Type: Chemical Resistant

Material: Latex

Reusable: Yes

Thickness: 13 mil