HyFlex® Size 10 Plastic Work Glove

Part #A1181810  |  Item #7528675  |  Manufacturer Part #11-818-10

$ 6.45 per PAIR

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI Level 4, ANSI A1]

Collection: HyFlex®

Color Finish: Dark Blue

Color Finish Category: Blues

Disposable: No

Glove Size: 10

Glove Type: General Purpose

Length: 10-3/5 in

Material: [Plastic, Rubber]

Material Type: [Nylon, Nitrile]

Reusable: Yes

Type: N88-12/26