Ansell
HyFlex® Size 10 Polyurethane Coated Nylon Glove in Black
Part #A1160010B | Item #7443415 | Manufacturer Part #11-600-10B
Glove Size
Product Details
- Polyurethane palm coating, knit wrist
- Maximum tactile sensitivity in the finger area for exceptional feel
- Excellent fit and performance to maintain high productivity
- Provides barehand dexterity
- Great general purpose glove with medium abrasion resistance
- ANSI Abrasion Level 3
- ANSI Cut Level 1
- Color: Black/Grey
- Size: 10
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI 3, ANSI A1]
Application: [Industrial, Light Duty, Multi-purpose]
CE Approved: Yes
Coating: Polyurethane
Collection: HyFlex®
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Glove Size: 10
Glove Type: [Automotive, Metal Fabrication]
Length: 10-23/100 in
Material: Plastic
Material Type: Nylon
Reusable: Yes
Thickness: 15 mil