Ansell
HyFlex® Size 11 Plastic Work Glove
Part #A235141 | Item #7528365 | Manufacturer Part #235141
$
6.45
per PAIR
Glove Size
Product Details
Specifications
ANSI Specifications: [ANSI Level 4, ANSI A1]
Collection: HyFlex®
Color Finish: Dark Blue
Color Finish Category: Blues
Disposable: No
Glove Size: 11
Glove Type: General Purpose
Length: 10-3/5 in
Material: [Plastic, Rubber]
Material Type: [Nylon, Nitrile]
Reusable: Yes
Type: FD2416SN