Ansell
HyFlex® Size 7 Glove in Grey
Part #ANS740487 | Item #7962929 | Manufacturer Part #74-048 7
Call for Pricing
EACH
Glove Size
Product Details
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Cut Level 5
Application: Food Processing
CE Approved: No
Collection: HyFlex®
Color Finish: Grey
Color Finish Category: Greys
Disposable: No
Glove Size: 7
Glove Type: Cut Resistant
Material: Fiber
Material Type: Dyneema®
Reusable: Yes