Size 7 Plastic Glove in Black, Grey and White
HyFlex® Size 7 Plastic Glove in Black, Grey and White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Like a second skin, they offer comfortable, exact handling of small objects
- They also ensure product protection from glove-generated debris, and cross-product contamination
- Ansell’s HyFlex® 11-600 industrial gloves are designed for light and delicate applications in dry environments that require maximal levels of dexterity
- Maximal dexterity and sensitivity for the most delicate handling.
- When your operators need precision and/or clean handling, HyFlex® 11-600, 11-601 and 11-605 gloves are the answer
Specifications
- Application:
- Industrial
- Coating:
- Polyurethane
- Collection:
- HyFlex®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- 7
- Glove Type:
- Safety
- Material:
- Plastic
- Material Type:
- Nylon, Polyurethane
- Reusable:
- Yes