HyFlex® Size 7 Polyurethane Coated Nylon Glove in Black

Part #A116007B  |  Item #7442725  |  Manufacturer Part #11-600-7B

Call for Pricing per DOZEN

Glove Size:

7
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyurethane palm coating, knit wrist
  • Maximum tactile sensitivity in the finger area for exceptional feel
  • Excellent fit and performance to maintain high productivity
  • Provides barehand dexterity
  • Great general purpose glove with medium abrasion resistance
  • ANSI Abrasion Level 3
  • ANSI Cut Level 1
  • Color: Black/Grey
  • Size: 7

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 3, ANSI A1]

Application: [Industrial, Light Duty, Multi-purpose]

CE Approved: Yes

Coating: Polyurethane

Collection: HyFlex®

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: 7

Glove Type: [Automotive, Metal Fabrication]

Length: 10-23/100 in

Material: Plastic

Material Type: Nylon

Reusable: Yes

Thickness: 15 mil