Ansell
HyFlex® Size 8 Plastic Work Glove
Part #A118188 | Item #7528673 | Manufacturer Part #11-818-8
$
6.45
per PAIR
Glove Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI Level 4, ANSI A1]
Collection: HyFlex®
Color Finish: Dark Blue
Color Finish Category: Blues
Disposable: No
Glove Size: 8
Glove Type: General Purpose
Length: 10-3/5 in
Material: [Plastic, Rubber]
Material Type: [Nylon, Nitrile]
Reusable: Yes
Type: CSIDN1886BRB