Size 8 Polyurethane Coated Nylon Glove in Black
HyFlex® Size 8 Polyurethane Coated Nylon Glove in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum tactile sensitivity in the finger area for exceptional feel
- Excellent fit and performance to maintain high productivity
- Polyurethane palm coating
- Color: Black and Grey
- Breathable nylon liner increases worker acceptance and safety compliance
- Size: 8
- Ultra-cool stretch nylon liner
- Provides barehand dexterity
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 3, ANSI A1
- Application:
- Industrial, Light Duty, Multi-purpose
- CE Approved:
- Yes
- Coating:
- Polyurethane
- Collection:
- HyFlex®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- 8
- Glove Type:
- Automotive, Metal Fabrication
- Length:
- 10-23/100 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 15 mil