HyFlex® Size 9 Glove in Grey

Part #ANS740489  |  Item #7962927  |  Manufacturer Part #74-048 9

Call for Pricing EACH

Glove Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Cut Level 5

Application: Food Processing

CE Approved: No

Collection: HyFlex®

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: 9

Glove Type: Cut Resistant

Material: Fiber

Material Type: Dyneema®

Reusable: Yes