Ansell
HyFlex® Size 9 Light Duty Cut Resistant Gloves with Knit Wrist, HPPE Lined, and Polyurethane Palm Coating
Part #A288186 | Item #6239497 | Manufacturer Part #288186
$
13.66
per PAIR
Glove Size
Product Details
- Ansell Cut Protection Technology™ combines a proprietary blend of HPPE into differentiated engineered yarn that offers an unmatched combination of cut protection and comfort
- Polyurethane coating provides a sure grip in light oil and dry applications and excellent resistance to tears and abrasion
- Durable and launderable without loss of cut protection for long life
- Molds naturally to the hand--preventing fatigue
- Excellent resistance to tears and punctures
Specifications
ANSI Specifications: [ANSI 2, ANSI 5]
Application: Industrial
Coating: Polyurethane
Collection: HyFlex®
Color Finish: Grey
Color Finish Category: Greys
Glove Size: 9
Glove Type: Safety
Material: [Plastic, Spandex]
Material Type: [Nylon, Polyurethane, Polyethylene]
Reusable: Yes