Size 9 Light Duty Cut Resistant Polyurethane Palm Coated Work Glove
HyFlex® Size 9 Light Duty Cut Resistant Polyurethane Palm Coated Work Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polyurethane coating provides a sure grip in light oil and dry applications and excellent resistance to abrasion
- An ultralight fabric and tailored fit, including D3 Pinky Knitting, create a sensation of barehand contact
- New Dyneema® Diamond Technology™ HPPE yarn offers an unmatched combination of cut protection, comfort, and dexterity inan 18 gauge glove
- In field trials the HyFlex® 11-518 was preferred by nearly 70% of workers over thicker gloves, a preference that correlates with compliance
- Comprehensive 6-11 sizing ensures optimum fit and comfort for every worker
Specifications
- ANSI:
- ANSI 2, ANSI 3
- Application:
- Industrial
- Coating:
- Polyurethane
- Collection:
- HyFlex®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- 9
- Glove Type:
- Safety
- Material:
- Synthetic Fiber, Plastic
- Material Type:
- Dyneema®, Polyurethane, Nylon, Spandex
- Reusable:
- Yes