HyFlex® Size 9 Polyurethane Coated Nylon Glove in Black

Part #A116009B  |  Item #7442180  |  Manufacturer Part #11-600-9B

Call for Pricing per DOZEN

Glove Size:

9
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyurethane palm coating
  • Maximum tactile sensitivity in the finger area for exceptional feel
  • Excellent fit and performance to maintain high productivity
  • Provides barehand dexterity
  • ANSI abrasion level 3
  • ANSI cut level 1
  • Great general purpose glove with medium abrasion resistance
  • Size:9
  • Color: Black/Grey

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 3, ANSI A1]

Application: [Industrial, Light Duty, Multi-purpose]

CE Approved: Yes

Coating: Polyurethane

Collection: HyFlex®

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: 9

Glove Type: [Automotive, Metal Fabrication]

Length: 10-23/100 in

Material: Plastic

Material Type: Nylon

Reusable: Yes

Thickness: 15 mil