KSR® Size 10 Vinyl, PVC and Cotton Gloves in Yellow

Part #ANS2251510  |  Item #7442470  |  Manufacturer Part #22-515-10

Call for Pricing per DOZEN

Glove Size:

10
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Light, multi-purpose glove
  • Very light, flexible, well ventilated and easy to wear for an entire shift
  • Fully coated vinyl glove with Interlock knit liner and slip-on cuff
  • Vinyl coated glove is extremely comfortable for long-wearing light-duty work
  • Interlock knit lining stretches to a comfortably snug, sensitive fit
  • Outwears 8-ounce cotton gloves by at least 6-to-1

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Cut Level A1, ANSI Abrasion 3]

CE Approved: Yes

Collection: KSR®

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Glove Size: 10

Glove Type: [Assembly, Inspection]

Material: [Cotton, Plastic]

Material Type: [PVC, Vinyl]

Reusable: Yes