Ansell
NeoTouch® M Size Neoprene Powder Free Glove in Green (Box of 100)
Part #LANE25201M | Item #7962610 | Manufacturer Part #25-201-M
Glove Size
Product Details
Specifications
ADA Compliant: No
Application: [Analytical Testing, Chemical Handling]
CE Approved: No
Collection: NeoTouch®
Color Finish: Green
Color Finish Category: Greens
Disposable: Yes
Glove Size: M
Glove Type: Powder Free
Length: 11 in
Material: Rubber
Material Type: Neoprene
Package Quantity: Box of 100
Reusable: No
Thickness: 5 mil