XS Size Neoprene Powder Free Glove in Green (Box of 100)
NeoTouch® XS Size Neoprene Powder Free Glove in Green (Box of 100)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Analytical Testing, Chemical Handling
- CE Approved:
- No
- Collection:
- NeoTouch®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- Yes
- Glove Size:
- XS
- Glove Type:
- Powder Free
- Length:
- 11 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil