47 x 33 in. Chemical Resistant Apron in Blue (Case of 72)

Part #ANS105181  |  Item #5051342  |  Manufacturer Part #105181

$ 271.44 per CASE

Color/Finish:
Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resists grease, oils and fats
  • Bib style

Specifications

Clothing Size: One Size Fits All

Color Finish: Blue

Length: 47 in

Material: Plastic

Material Type: Vinyl

Thickness: 6 mil

Width: 33 in