Size M 3.9 mil Rubber Agriculture and Food Processing Disposable Gloves in Cobalt
Cobalt® N19 Size M 3.9 mil Rubber Agriculture and Food Processing Disposable Gloves in Cobalt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Consistent product with exceptional fit and feel
- Fully textured for enhanced grip
- Unique, cobalt blue coloring
- Tested for use with chemotherapy/cytotoxic drugs
- Enhanced tactile sensitivity
- Consistent, dependable protection
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573
- CE Approved:
- No
- Collection:
- Cobalt® N19
- Color Finish Category:
- Blues
- Color Finish Name:
- Cobalt
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Agriculture, Food Processing, Healthcare, Life Sciences, Powder Free, Utilities, Warehousing
- ISO:
- ISO 13485:2012
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 3.9 mil