Dura-Flock™ M Size Nitrile Gloves in Green

Part #ADFK608M  |  Item #7478848  |  Manufacturer Part #DFK-608-M

Call for Pricing per BOX

Glove Size:

M

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Powder-free
  • Ambidextrous
  • 8mil nitrile 25% thicker than standard disposable gloves for increased durability and superior protection
  • Exclusive ultra-thin moisture-absorbing flock-lining keeps hands dry, that makes them extremely comfortable to wear for extended periods
  • Fully-textured for a firm, reliable grip
  • Length: 10-3/5"
  • Cuff thickness: 0.15mm
  • Tensile strength: 14 Mpa
  • Elongation: 500%
  • Size: Medium

Specifications

ADA Compliant: No

CE Approved: No

Collection: Dura-Flock™

Color Finish: Green

Color Finish Category: Greens

Disposable: Yes

Glove Size: M

Glove Type: [Automotive, Industrial, Laboratory]

Length: 10-3/5 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 8.3 mil