Ansell Occupational Healthcare

Dura-Touch® L Size Powder Free Disposable General Purpose and Examination Gloves in Clear

Part #ANS105049  |  Manufacturer Part #105049

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to help reduce the risk of product contamination
  • Ideally suited for food processing, assembly, maintenance, intricate parts handling, inspection and laboratory research
  • Use for light manufacturing, maintenance and cleanup
  • Component materials comply with FDA regulations for food contact

Specifications

Collection: Dura-Touch®

Color Finish: Clear

Glove Size: L

Glove Type: Disposable, General Purpose

Material: Plastic

Material Type: PVC

Reusable: No

Thickness: 3 mil

Type: ANS105049