0 items

Ansell Occupational Healthcare HyFlex® Dyneema Glove in Grey

A11627

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
HyFlex®
Color Finish
Grey
Glove Size
6
Glove Type
Industrial
Material
Dyneema®, Plastic
Material Type
Nylon, Polyurethane
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday