Dyneema® Size 10 Plastic Glove

Part #ANS103392  |  Item #6166540  |  Manufacturer Part #103392

$ 19.82 per PAIR

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cool, comfortable and lightweight
  • Cut and puncture protection
  • Relaxed, natural fit
  • Palm and finger coating
  • Machine launderable

Specifications

Collection: Dyneema®

Color Finish: Grey

Glove Size: 10

Glove Type: Work

Material: Plastic

Material Type: Polyurethane