0 items

Ansell Occupational Healthcare HyFlex® Glove in Grey|Black

A11600

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Breathable nylon liner increases worker acceptance and safety compliance
  • Ideal applications include: assembling, inspecting and packing small or delicate parts, assembly and handling of nuts, bolts and screws, assembly application when handling small to medium abrasive parts, carpentry, drywall, roofing, electrical component a
  • The palm coating provides maximum tactile sensitivity in the finger area for exceptional feel and excellent fit and performance to maintain high productivity
  • Ultra-cool stretch liner provides bare hand dexterity

SPECIFICATIONS

Collection
HyFlex®
Color Finish
Black, Grey
Glove Size
11
Glove Type
Multi-Purpose
Material
Plastic
Material Type
Nylon

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday