Latex and Jersey Fishing and General Purpose Size XL Reusable Gloves in Yellow

You last purchased this on
 
Ansell Occupational Healthcare

Golden Grab-It® II Latex and Jersey Fishing and General Purpose Size XL Reusable Gloves in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

Golden Grab-It® II Latex and Jersey Fishing and General Purpose Size XL Reusable Gloves in Yellow

  • Fast #
  • Part #ANS103702
  • Item #4708180
  • Manufacturer Part #103702
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Jersey-knit lining
  • Excellent wet or dry grip
  • Heavy weight
  • Safety cuff
  • Requires Certification

Specifications

Collection:
Golden Grab-It® II
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Glove Size:
XL
Glove Type:
Fishing, General Purpose, Glass Handling, Processing, Sanitation, Warehousing, Safety
Material:
Jersey, Latex, Rubber
Material Type:
Nitrile
Reusable:
Yes
Weight:
0.44 lb