Ansell Occupational Healthcare

HyFlex® 11-738 Size 9 Fiberglass, Lycra and Plastic Gloves in Black

Part #A11738090  |  Manufacturer Part #11738090

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Knitted Liner is a unique combination of INTERCEPT™, Nylon, Lycra®, and glass fiber. Ultra strong fibers provide extreme resistance to cuts and burrs.
  • NBR PU Coating Palm Coat offers enhanced dexterity and comfort due to no coating strike through. Black palm coat hides soil and provides long wear reducing overall replacement costs.
  • Silicone free
  • Certified according to STANDARD100 by OEKO-TEX®.
  • (RTC) Polymer Reinforced thumb crotch for increased protection & extended use life.

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 5, ANSI A4]

Application: Industrial

CE Approved: Yes

Coating: Polyurethane

Collection: HyFlex® 11-738

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: 9

Glove Type: [Cut Resistant, Material Handling, Sheet Metal Handling, Stamping]

Length: 10 in

Material: [Fiberglass, Lycra, Plastic]

Material Type: Nylon

Reusable: Yes

Temperature Range: 104