Polyurethane Coated Fiberglass, Plastic and Spandex Reusable Size XXL Safety Gloves in Black (Pack of 12)
HyFlex® 11-751 Polyurethane Coated Fiberglass, Plastic and Spandex Reusable Size XXL Safety Gloves in Black (Pack of 12)
Frequently Purchased Together
Product Details
- INTERCEPT™ cut resistance: EN ISO C/ANSI A4 cut protection
- Dirt masking: Stains and marks hidden, ideal for messy applications
- Durable PU coating: EN level 4 and ANSI level 6 abrasion resistance
Specifications
- ANSI:
- ANSI Abrasion Level 6, ANSI Cut Level A4
- CE Approved:
- Yes
- Coating:
- Polyurethane
- Collection:
- HyFlex® 11-751
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- XXL
- Glove Type:
- Automotive, Knit Wrist, Machining, Metal Fabrication
- Length:
- 10-59/100 in
- Material:
- Fiberglass, Plastic, Synthetic Fiber
- Material Type:
- HPPE, Nylon, Polyurethane, Spandex
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Thickness:
- 10 ga