Ansell Occupational Healthcare

HyFlex® 87-208 Size 9 Gloves in Orange

Part #A192085  |  Manufacturer Part #192085

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 29 mil palm is 50% thicker than most standard flock-lined gloves
  • Recessed diamond design provides grip on wet or dry objects
  • Compliant with FDA food handling requirements

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 3

Application: Industrial

CE Approved: Yes

Coating: Latex

Collection: HyFlex® 87-208

Color Finish: Orange

Color Finish Category: Oranges

Disposable: No

Glove Size: 9

Glove Type: [Chemical Resistant, Heavy Duty]

Length: 13 in

Material: Latex

Reusable: Yes

Thickness: 29 mil