HyFlex® Size 9 Light Duty Cut Resistant Gloves with Knit Wrist, HPPE Lined, and Polyurethane Palm Coating

Part #A28818  |  Manufacturer Part #288186

Starting at
$ 13.66 per PAIR

Glove Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ansell Cut Protection Technology™ combines a proprietary blend of HPPE into differentiated engineered yarn that offers an unmatched combination of cut protection and comfort
  • Polyurethane coating provides a sure grip in light oil and dry applications and excellent resistance to tears and abrasion
  • Durable and launderable without loss of cut protection for long life
  • Molds naturally to the hand--preventing fatigue
  • Excellent resistance to tears and punctures

Specifications

ANSI Specifications: [ANSI 2, ANSI 5]

Application: Industrial

Coating: Polyurethane

Collection: HyFlex®

Color Finish: Grey

Color Finish Category: Greys

Glove Size: 9

Glove Type: Safety

Material: [Plastic, Spandex]

Material Type: [Nylon, Polyurethane, Polyethylene]

Reusable: Yes