HyFlex® Size 8 Light Duty Cut Resistant Polyurethane Palm Coated Work Glove

Part #A23513  |  Manufacturer Part #235132

Starting at
$ 17.01 per PAIR

Glove Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New Dyneema® Diamond Technology™ HPPE yarn offers an unmatched combination of cut protection, comfort, and dexterity inan 18 gauge glove
  • Polyurethane coating provides a sure grip in light oil and dry applications and excellent resistance to abrasion
  • An ultralight fabric and tailored fit, including D3 Pinky Knitting, create a sensation of barehand contact
  • Comprehensive 6-11 sizing ensures optimum fit and comfort for every worker
  • In field trials the HyFlex® 11-518 was preferred by nearly 70% of workers over thicker gloves, a preference that correlates with compliance

Specifications

ANSI Specifications: [ANSI 2, ANSI 3]

Application: Industrial

Coating: Polyurethane

Collection: HyFlex®

Color Finish: Blue

Color Finish Category: Blues

Glove Size: 8

Glove Type: Safety

Material: [Dyneema®, Plastic, Spandex]

Material Type: [Polyurethane, Nylon, Spandex®]

Reusable: Yes