Polyurethane Coated Dyneema®, Lycra and Plastic Reusable Safety Gloves in Grey Size 11
HyFlex® 11-627 Polyurethane Coated Dyneema®, Lycra and Plastic Reusable Safety Gloves in Grey Size 11
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spandex® and Lycra® liner: Maximized flexibility and dexterity
- Dyneema® diamond technology fiber: For added cut protection
- Polyurethane coating: For PPE gloves with taut grip and durability
Documents
Specifications
- ANSI:
- ANSI Abrasion 5, ANSI Cut Level A2
- CE Approved:
- Yes
- Coating:
- Polyurethane
- Collection:
- HyFlex® 11-627
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- 11
- Glove Type:
- Automotive, Equipment, Machine Operation, Metal Fabrication
- Length:
- 12-59/100 in
- Material:
- Dyneema®, Lycra, Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 15 ga