Palm Coated Foam Size XXL Kevlar®, Rubber, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Blue and Grey
HyFlex® 11-501 Palm Coated Foam Size XXL Kevlar®, Rubber, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Blue and Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cut-resistant stretch DuPont™ Kevlar® liner
- Abrasion resistant
- Ultra lightweight
- Ergonomic design: Bare hand feel and minimized hand fatigue
- Nitrile foam coating: Added tactile sensitivity and heightened grip
- INTERCEP™ cut resistance technology: ANSI A5/EN ISO D cut protection
- Knit-wrist cuff
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 3, ANSI Cut Level A5
- CE Approved:
- Yes
- Coating:
- Palm
- Collection:
- HyFlex® 11-501
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Grey
- Glove Size:
- XXL
- Glove Type:
- Automotive, Chemical, Equipment, Machine Operation, Metal Fabrication
- Length:
- 10-23/100 in
- Material:
- Foam, Plastic, Rubber, Synthetic Fiber, Stainless Steel
- Material Type:
- Kevlar®, Nitrile, Spandex
- Reusable:
- Yes
- Thickness:
- 13 ga