Polyurethane Coated Dyneema®, Lycra and Plastic Reusable Safety Gloves in GreySize 6

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-627 Polyurethane Coated Dyneema®, Lycra and Plastic Reusable Safety Gloves in GreySize 6

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-627 Polyurethane Coated Dyneema®, Lycra and Plastic Reusable Safety Gloves in GreySize 6

  • Fast #
  • Part #ANS103388
  • Item #6204681
  • Manufacturer Part #103388
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spandex® and Lycra® liner: Maximized flexibility and dexterity
  • Dyneema® diamond technology fiber: For added cut protection
  • Polyurethane coating: For PPE gloves with taut grip and durability
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion 5, ANSI Cut Level A2
CE Approved:
Yes
Coating:
Polyurethane
Collection:
HyFlex® 11-627
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
6
Glove Type:
Automotive, Equipment, Machine Operation, Metal Fabrication
Length:
12-59/100 in
Material:
Dyneema®, Lycra, Plastic
Material Type:
Nylon
Reusable:
Yes
Thickness:
15 ga