Palm Coated Plastic Reusable Safety Gloves in Black and White Size 6

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-600 Palm Coated Plastic Reusable Safety Gloves in Black and White Size 6

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-600 Palm Coated Plastic Reusable Safety Gloves in Black and White Size 6

  • Fast #
  • Part #ANS103359
  • Item #3003718
  • Manufacturer Part #103359
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Palm-dipped: safety gloves with palm coating, for added protection
  • White color: a light tone ideal for less dirt-prone applications
  • Polyurethane coating and nylon liner: for optimal tactile sensitivity
  • Requires Certification

Specifications

ANSI:
ANSI Abrasion Level 3, ANSI Cut Level A1
CE Approved:
Yes
Coating:
Palm
Collection:
HyFlex® 11-600
Color Finish Category:
Blacks
Color Finish Name:
Black, White
Glove Size:
6
Glove Type:
Automotive, Equipment, General Purpose, Machining, Metal Fabrication, Work
Length:
10-23/100 in
Material:
Plastic
Material Type:
Nylon, Polyurethane
Reusable:
Yes
Thickness:
15 ga