HyFlex® Size 7 Cut Protection Gloves in Grey

Part #ANS103389  |  Item #6166510  |  Manufacturer Part #103389

$ 19.82 per PAIR

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: HyFlex®

Color Finish: Grey

Glove Size: 7

Material: Plastic

Material Type: Polyurethane

Reusable: Yes