Ansell Occupational Healthcare

HyFlex® Size 7 Foam Gloves in Grey and White

Part #ANS103331  |  Manufacturer Part #103331

Glove Size:

7
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molds naturally to your hand
  • Provides excellent protection against abrasions

Specifications

Collection: HyFlex®

Color Finish: [Grey, White]

Glove Size: 7

Glove Type: Chemical Resistant

Material: [Foam, Rubber]

Material Type: Nitrile

Reusable: Yes