Size 9 Plastic Ultralight Glove in Blue
HyFlex® Size 9 Plastic Ultralight Glove in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 2, ANSI 5
- Collection:
- HyFlex®
- Color Finish Name:
- Blue
- Glove Size:
- 9
- Glove Type:
- Industrial
- Material:
- Plastic
- Material Type:
- Nylon, Polyurethane
- Reusable:
- Yes