0 items

Ansell Occupational Healthcare Vantage® Leather and Polycotton Pad Glove in Green and Grey

A2457

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Vantage®
Color Finish
Green, Grey
Glove Size
10
Glove Type
Industrial
Material
Cotton, Leather
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday