Natural Latex and Rubber Coated Cotton and Plastic Reusable Gloves in Blue and Grey Size 9

You last purchased this on
 
Ansell Occupational Healthcare

ActivArmr® Natural Latex and Rubber Coated Cotton and Plastic Reusable Gloves in Blue and Grey Size 9

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

ActivArmr® Natural Latex and Rubber Coated Cotton and Plastic Reusable Gloves in Blue and Grey Size 9

  • Fast #
  • Part #ANS103499
  • Item #6204812
  • Manufacturer Part #103499
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exceptional puncture, abrasion, and cut resistance
  • Superior wet and dry grip
  • Heavy weight
  • Crinkled finished coating for an excellent dry or wet grip for better safety and productivity
  • Knit-wrist cuff
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion 4, ANSI Cut Level A2
CE Approved:
Yes
Coating:
Natural Latex, Rubber
Collection:
ActivArmr®
Color Finish Category:
Blues
Color Finish Name:
Blue, Grey
Glove Size:
9
Glove Type:
Equipment, Machine Operation
Length:
11-1/50 in
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes
Thickness:
10 ga